Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3161675

MPN #: FAE-7115

First Aid Only™ Sting Relief Wipes & Hydrocortisone Packs For SmartCompliance Cabinet, 30/Box

Product Description
Features:
  • 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packs
  • Convenient refills contain individual items for restocking for first aid kits
  • For general use around office or home
  • For Use with: SmartCompliance™ First Aid Cabinets


PRICE
$8.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-7/16 x 1-7/8 x 3 in

Product Details

TypeWipes & Anti-Itch Cream
Number of Pieces30
Package Quantity30
DescriptionSting Relief Wipes & Hydrocortisone Cream Packs
Person Count30
Manufacturers Part NumberFAE-7115
Case MaterialPaperboard
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI Z308.1-2015