- Removable plastic inserts for various straw and stirrer lengths.
- Compact in size.
Stir Stick/Straw Caddy, 4 1/2"h x 5"w x 3"d
Write a Review
|
Questions & Answers (0)
Product Description
The Stir Stick/Straw Caddy is designed to hook over the edge of any San Jamar chilled or stepped stainless steel garnish center giving easy access to stir sticks, picks and straws during drink preparation.
PRICE
$9.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3 in |
| Height | 4-1/2 in |
| Compartment Size | Straw Caddy in |
Product Details
| Number of Compartments | Straw Caddy |
| Package Quantity | 1 |
| Manufacturers Part Number | L1035 |
| Brand | San Jamar |