Gas & Electric Ranges
Free Shipping
Voltage
Brand
Type
Height Range (in)
Length
Material
Width
Capacity
Color
Price
Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners
Height
58 in
Width
60 in
Depth
34 in
Number of Burners
10
Height
58 in
Width
60 in
Depth
34 in
Number of Burners
10
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
3
Height
44 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
3-3/4 in
Width
29-3/4 in
Depth
20 in
Number of Burners
4
Summit-Slide-In Range, Gas, 4 Burners, 2.55 Cu. Ft., Spark Start, 24" x 23-1/4" x 36"
Height
36 in
Width
23-1/4 in
Depth
24 in
Number of Burners
4
Height
40 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
41-3/4 in
Width
20 in
Depth
23-11/16 in
Number of Burners
4
Height
3-1/8 in
Width
12 in
Height
40 in
Width
30 in
Depth
24 in
Number of Burners
4
Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42"
Height
42 in
Width
19-1/2 in
Depth
23-1/2 in
Number of Burners
4
Summit-DLX Gas Range, Slim 20"W, Elec. Ignition, Digital Clock/Timer, Oven Window, Light
Height
44 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light
Height
44 in
Width
30 in
Depth
24 in
Number of Burners
4
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
40 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
3-3/4 in
Width
30 in
Depth
20 in
Number of Burners
4
Height
18 in
Width
18 in
Depth
24-1/2 in
Number of Burners
1
Height
40 in
Width
24 in
Depth
24 in
Number of Burners
4
Height
2-1/2 in
Width
11-1/2 in
Depth
19-1/2 in
Number of Burners
2
Height
12-3/8 in
Width
14-3/4 in
Depth
23-1/2 in
Fuel Type
Electric
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
2-1/2 in
Width
11-1/4 in
Depth
20 in
Number of Burners
2
Summit-Cooktop, Electric, 4 Burners, Battery Start, Brushed Chrome, 20" x 24" x 3-3/4"
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
42 in
Width
23-1/2 in
Depth
23-1/2 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
3-1/4 in
Width
11 in
Depth
12-1/4 in
Number of Burners
1
Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4"
Height
3-3/4 in
Width
29-3/4 in
Depth
20 in
Number of Burners
4
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Summit-Range, Electric, Smooth Top, 4 Burners, 2.9 Cu.Ft., White, 24.25" x 23.75" x 36.5"
Height
36-1/2 in
Width
23-3/4 in
Depth
24-1/4 in
Number of Burners
4
Height
2-/34 in
Width
14-1/4 in
Depth
23-2/9 in
Number of Burners
2
Height
3-1/4 in
Width
19-3/4 in
Depth
12-1/4 in
Height
37-2/5 in
Width
15-3/4 in
Fuel Type
Natural Gas/LP
Height
3-1/8 in
Width
12 in
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
4
Height
3-7/8 in
Width
12-7/8 in
Depth
16-3/4 in
Number of Burners
1
Height
40 in
Width
24 in
Depth
24 in
Number of Burners
4
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
4
Summit-Deluxe 220V Electric Range, S/S Doors, Clock/Timer, Oven Window, Light In 30"W
Height
44 in
Width
30 in
Depth
24 in
Number of Burners
4