Stir-fry, reduce sauces, melt chocolate and more with the Waring® STEP-UP Double Induction Range. Independent front and rear controls allow adjustable temperatures with 12 settings from 120°F to 500°F. The step-up design keeps both burners within safe and easy reach. This range is lightweight with a single induction footprint, making it perfect for small kitchens with limited counter space.
Waring® Heavy-Duty Commercial Double Induction Range, 208/240V, 3600W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 13 in |
| Height | 5-1/4 in |
| Weight | 19 lbs |
Product Details
| Style | Countertop |
| Voltage | 240 V |
| Watts | 3600 W |
| Description | Dual Induction Range |
| Manufacturers Part Number | WIH800 |
| Amperage | 15 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | ETL, NSF |