Outdoor Drinking Fountains
Outdoor Drinking Fountains allow people in parks, recreation areas, and other outside locations to stay hydrated with readily available drinking water. Water fountains with freestanding designs enable versatile placement while wall-mounted options are easy to install and free up space on the ground. Crafted from high-quality materials, including polyethylene, stainless steel, and stone, outdoor water fountains are built to withstand most weather conditions for long-lasting use.
Most Relevant
Outdoor Freestanding Drinking Fountains

Provide visitors with clean and great tasting water with Outdoor Freestanding Drinking Fountains. Made of high-quality material that can withstand even the toughest weather conditions, this fountain is easy to install and requires minimal maintenance. Fountain's smooth and refreshing water flow makes it ideal for staying hydrated while enjoying the great outdoors.
| Compare | Image | Number of Stations | Filter | Refrigerated | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 | Not Included | No | High Density Polyethylene | Tan | Global Industrial | Ships Same Day WB603603 | $1,019.00 | ||
![]() | 2 | Not Included | No | High Density Polyethylene | Tan | Global Industrial | Ships Same Day WB603604 | $1,349.00 | ||
![]() | 2 | Included | No | High Density Polyethylene | Tan | Global Industrial | Ships Same Day WB603604F | $1,549.00 | ||
![]() | 1 | Included | No | High Density Polyethylene | Tan | Global Industrial | Ships Same Day WB603603F | $1,349.00 | ||
![]() | 1 | Not Included | No | 316 Stainless Steel | Global Industrial | Ships Same Day WB761223GN | $2,749.00 | |||
![]() | 1 | Included | No | 316 Stainless Steel | Global Industrial | Ships Same Day WB761223BKF | $2,949.00 | |||
![]() | 2 | Not Included | No | Aggregate Stone | Gray | Bohlmann | WB240841GY | $5,819.00 | ||
![]() | 2 | Not Included | No | Aggregate Stone | Tan | Bohlmann | WB240839TN | $3,505.00 | ||
![]() | 1 | Not Included | No | Aggregate Stone | Gray | Bohlmann | WB240838GY | $2,669.00 | ||
![]() | 1 | Not Included | No | Aggregate Stone | Tan | Bohlmann | WB240837TN | $1,639.00 |
Showing 1-10 of 14 results
Outdoor Wall Mount Drinking Fountains

Made with high-quality concrete, stainless steel or aggregate stone, these outdoor wall mounted drinking water fountains are durable and designed to withstand harsh weather conditions and ensure long term use. These fountains are easy to install and maintain, making them an excellent choice for parks, schools, and outdoor events.
Showing 1-10 of 11 results
In-Wall Drinking Fountains

In-Wall Stainless Steel Drinking Fountains are mechanically activated and able to dispense water during power interruptions. The low-profile design with a uniquely cured basin-shape is perfect for lobbies, executive offices, and other upscale commercial spaces. Drinking fountains are vandal resistant, NSF & IAPMO Listed, and ADA Compliant. Available with one or two stations.












