Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280219

MPN #: 3702-16-3S-95

Durham Mfg.® Storage Bin Cabinet, 16 Yellow Hook-On Bins 3 Adj. Shelves 36"W x 24"D x 78"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with 16 Hook-On Bins® & 3 shelves (Recessed door style)
  • 3-point locking system with pad lockable cast steel locking handle (padlock not included)
  • Flush doors with 7 gauge leaf hinges to prevent sagging
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® by Durham are included and are easily installed without tools
  • Doors open at 180° for full access to product
  • Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers
  • 6"H base/legs which provide access for forklifts; pre-punched holes allow for lagging to the floor. (Constructed of 3/16" steel)
  • Includes 3 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,869.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1869.00
Buy 6 units - 10 units
1779.00Save $90.00 (5%)
Buy 11+ units
1729.00Save $140.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight443 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins16
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part Number3702-16-3S-95
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)16(E)
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleInterior: Bins, Louvered Panels, Shelves
Louvered PanelsInterior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr