Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280170

MPN #: DC-243636-48-2S-95

Durham Mfg.® Storage Bin Cabinet, 48 Yellow Hook-On Bins, 36"W x 24"D x 36"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge table high cabinet, 4" deep door style with 48 Bins & 2 Shelves
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24"
  • Cabinets ship fully assembled
  • Includes 2 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,279.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in
Weight646 lbs
Gauge14 ga

Product Details

TypeLouvered Doors and Back Panel
Shelf Capacity900 lbs
Bin Quantity (Bin Size)48(A)
Number of Adjustable Shelves2
ColorGray/Yellow
Door TypeSolid Deep Pocket Door
Handle TypeSteel Three Point Locking
Number of Bins48
Louvered PanelsLouvered Doors and Back Panel
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part NumberDC-243636-48-2S-95
Number of Fixed Shelves1
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr