Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280246

MPN #: DC48-842S6DS-1795

Durham Mfg.® Storage Bin Cabinet, 84 Red Hook-On Bins 2 Adj. Shelves 48"W x 24"D x 72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves & door shelves (4" Deep box door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24"
  • Cabinets ship fully assembled
  • Includes 2 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,065.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2065.00
Buy 6 units - 10 units
1959.00Save $106.00 (5%)
Buy 11+ units
1899.00Save $166.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight543 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves8
Door TypeSolid Deep Pocket Door
Number of Bins84
Number of Shelves8
MaterialSteel
Construction TypeAll-Welded
Bin ColorRed
Manufacturers Part NumberDC48-842S6DS-1795
BrandDurham Mfg.
Shelf Capacity900 lbs
Bin Quantity (Bin Size)64(B), 20(E)
ColorGray/Red
Handle TypeSteel Three Point Locking
StyleDoors: Bins, Louvered Panels, Shelves; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr