Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quantum Storage Systems

Model # :WBB3795926

MPN #: WR10-230240BL

Quantum® 10 Shelf Chrome Bin Shelving, 36"W x 14"D x 74"H, 48 Ultra Stack & Hang Bins, Blue

Product Description
The WR10-230240 giant open hopper wire shelving system has 10 shelves and a 800lbs load capacity per shelf.

Features:
  • Can accommodate 36 QUS230 bins, 10-7/8"L x 5-1/2"W x 5"H bins, 12 QUS240 bins and 14-3/4"L x 8-1/4"W x 7"H bins
  • This unit can be made mobile with the use of the WR-3 Mobile kit
  • Bins all have open hopper fronts for quick access to stored items
  • Option dividers can keep bin contents organized
  • Heavy-duty high grade shelving


PRICE
$805.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins48
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves10
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberWR10-230240BL
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited