discount codeFree shipping over 300

Applied at checkout

24-3/4"W x 62"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

24-3/4"W x 62"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

Item #: WBB386650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

Popular item in this category

24-3/4"W x 73"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

Usually ships in 3 to 6 days

Not Yet Rated

$125.95

Customers Also Viewed

24-3/4"W x 62"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

Used as a free-standing display when used with chainlinx accessories. Also may be used as a single garment displayer or an effective display for accessories. Chainlinx design perfect for active and casual wear and sporting goods. Creates a contemporary, urban-chic, hip-hop environment.

Product Specifications

  • WIDTH INCHES24-4/3
  • COLORGrey
  • HEIGHT INCHES62
  • BRANDEconoco
  • CLASSChainlinx™ Display
  • CATEGORYDisplay Systems
  • LENGTH INCHES62
  • LINEFixtures
  • MANUFACTURERS PART NUMBERFCL62/EC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24-3/4"W x 62"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

24-3/4"W x 62"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

Item #: WBB386650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top