
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Econoco CASPS Non-Locking Pipeline Caster 100 Lbs. Capacity
Non-Locking Caster for Pipeline Racks. Weight Capacity is 100 lbs. 3/8" x 1" long threaded stem. Wheel is made of hard rubber.
Non-Locking Caster for Pipeline Racks. Weight Capacity is 100 lbs. 3/8" x 1" long threaded stem. Wheel is made of hard rubber.
Product Specifications
- DISTRIBUTOR PART NUMBERCASPS
- BRANDEconoco
- PACKAGE QUANTITY1
- WIDTH INCHES1
- COLORBlack
- DESCRIPTIONNon-Locking Pipeline Caster
- CONSTRUCTIONHard Rubber Wheel With Steel Fitting
- HEIGHT INCHES4
- LENGTH INCHES3
- TYPEPipeline Fixtures
- CAPACITY LBS.100
- WEIGHT LBS0.81
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Econoco CASPSLK Locking Pipeline Caster 100 Lbs. Capacity - Pkg Qty 20
Item #: B2254563
Not Yet Rated
Usually ships in 1 to 4 days
$106.00

Econoco CASPS Non-Locking Pipeline Caster 100 Lbs. Capacity - Pkg Qty 20
$5.1
- Product Information
- Customer Review
- Product Q&A