YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3" Bracket For Rectangular Tubing - Chrome - Pkg Qty 24

3" Bracket For Rectangular Tubing - Chrome - Pkg Qty 24

Item #: WBB387574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.08 ea.

Price: $73.92 / Pkg of 24

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Bracket for Rectangular Tubing - Chrome

Bracket for slatwall holds 1/2" X 1-1/2 rectangular tubing. Tightening screws included.

Product Specifications

  • COLORChrome
  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY48
  • CLASSBrackets
  • CATEGORYSlatwall & Accessories
  • TYPEBracket For Rectangular Tubing
  • LENGTH INCHES3
  • LINEHangrail Brackets
  • MANUFACTURERS PART NUMBERSW/R2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12" Bracket For Rectangular Tubing - Chrome - Pkg Qty 24

Item #: B387375

Not Yet Rated

Usually ships in 3 to 6 days

$108.96

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Bracket For Rectangular Tubing - Chrome - Pkg Qty 24

3" Bracket For Rectangular Tubing - Chrome - Pkg Qty 24

Item #: WBB387574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant