Tagging Guns & Accessories
Availability
Type
Brand
Length
Width
Material
Height
Size
Color
Price
Related Products
Plastic Junior Coordinate Hangers - 14" White Hi-Impact with Chrome Hardware. Has notches to hang garments with straps. Keep junior and miss size coordinates and suits together and neat with this super heavyweight suit hanger.
Sturdy unbreakable steel hanger excellent for salesmen, showrooms, or other professional users. Made from 5/16" diameter steel wire capable of holding the heaviest garments, suits, coats, etc. Package of 6.
" NAHANCO 98800 Top Hanger-Super Heavy Weight, 17""L, Break Resistant, Pkg Qty 100 Plastic VICS Top Hangers - 17"" Break Resistant with Chrome Swivel Hook. Wide neck profile provides more realistic presentation of the garment. Molded non-slip shoulders to hold onto slippery or wide necked garments. Notches to accommodate garments with straps. This hanger also has a connector notch allowing you to hang coordinates from it. Also available in Black and White. Meets Voluntary Interindustry Commerce Standards(VICS). "
Manufactured of polypropylene, these autoclavable boxes are stackable for sample storage in 1.5 to 2.0ml microtubes and 1.0 to 2.0ml cyrogenic vials. Boxes can be used at temperatures from -90°C to +121°C and are autoclavable. Boxes feature a hinged lid connected to the base and a locking system to ensure secure closure. A molded alphanumeric grid allows for easy identification of samples. Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawers style freezer racks. Each pack includes two yellow boxes and two blue boxes.
" NAHANCO 9700SH Coat Hanger W/Short Hook-Heavy Weight, 17""L, Break Resistant, Pkg Qty 100 Plastic Coat Hangers - 17"" Clear Break Resistant with Chrome Short Hook. Virtually unbreakable heavyweight coat hanger. Designed to hold heavy outer wear. Also available in long hook. "