Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Coated Steel Mesh Basket 12x8 Round Mesh/Coated, Price Each for Qty 5+

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Coated Steel Mesh Basket 12x8 Round Mesh/Coated, Price Each for Qty 5+

Item #: WBB967430

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($1,349.75)

List Price: $420.00 Save up to 36%
Price: $269.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Coated Steel Mesh Basket 12x8 Round Mesh/Coated, Price Each for Qty 5+

Black Plastic Coated Plain Steel Round Mesh Basket 12x8Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES12
    • INSIDE HEIGHT INCHES8
    • INSIDE DIAMETER INCHES12
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPlain Steel Mesh
    • DIAMETER INCHES12
    • MANUFACTURERS PART NUMBER00-107-21
    • MINIMUM PURCHASE QUANTITY5
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBasket & Caddies
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Handles
    • TYPERound Mesh Basket
    • WEIGHT LBS3.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!