Marlin Steel Mesh Basket w/ Lid Stainless Steel 10-1/4"L x 5-5/8"W x 2-1/2"H, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Material handling parts washing basket with lid and hinge. Constructed with four mesh openings per linear inch. Basket is very rugged for dipping or cleaning or moving components in industrial setting. 100% USA Made.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 5-5/8 in |
| Height | 2-1/2 in |
| Inside Length | 10-1/4 in |
| Inside Width | 5-5/8 in |
| Inside Height | 2-3/4 in |
| Weight | 3 lbs |
| Thickness | 0.19 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Lid |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 1062001-38 |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |