Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Nesting Wire Baskets 12x18x5 Chrome/Nesting, Price Each for Qty 1-4

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Nesting Wire Baskets 12x18x5 Chrome/Nesting, Price Each for Qty 1-4

Item #: WBB967438

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.80 Save up to 32%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Nesting Wire Baskets 12x18x5 Chrome/Nesting, Price Each for Qty 1-4

Nesting Basket 12x18x5 Chrome Plated. Material handling basket, conveniently nests when not in use. Openings are 1.375" square but, somewhat bigger at the edges.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES12
    • HEIGHT INCHES5
    • INSIDE LENGTH INCHES18
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES5
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONPlain Steel Wire
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER00-150-12
    • MINIMUM PURCHASE QUANTITY1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLENo Handle
    • TYPERectangular Wire Basket
    • WEIGHT LBS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!