Take 15% off your entire order!

Offer applied at checkout

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Gray

Shown In Gray

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Gray

Item #: WBB524903

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $390.95

Save $19.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spool Rack: Provides storage for all types of disc-shaped objects, spools, auto body parts, etc. These unique, heavy duty racks are equiped with v-formed shelves and rods that can are adjustedable on 1-1/2" centers. Holds reels up to 16" in diameter.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES8
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER880-7-GY
  • PACKAGE QUANTITY1
  • WEIGHT LBS88.86
  • LIMITED WARRANTYLimited Lifetime Warranty
  • COLORSmooth Office Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 16, 2012

    Customer Service
    Your review:
    Your Customer Service was a pleasure to do business with. Also, the product quality is excellent.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much weight can this hold?

    Question Asked By: Scott, January 03, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Scott, The wire spool rack shelves have a 150lb capacity each. The spool rods have a 100lbs capacity each. Thank you for your interest in our product!

Popular item in this category

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Gray

Item #: B524904

Not Yet Rated

Usually ships in 28 to 31 days

$390.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Gray

Equipto Wire Spool Rack Unit 8"D x 36"W x 84" H- w/ 7 Shelves, Gray

Item #: WBB524903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant