Take 15% off your entire order!

Offer applied at checkout

Penco® Fully Framed Stadium® Locker W/Shelf, 24Wx21Dx76H, Blue, All-Welded

Shown in Yellow

Penco® Fully Framed Stadium® Locker W/Shelf, 24Wx21Dx76H, Blue, All-Welded

Item #: WBB2561174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Patriot Red
  • Marine Blue

Marine Blue

$844.05 up to 55% OFF

Price: $382.95

Save $19.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Penco Stadium® Lockers SW242172SS4NN-806 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. Made in USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • OVERALL HEIGHT INCHES76
  • ASSEMBLYAll-Welded
  • BRANDPenco®
  • COLOR FAMILYBlue
  • COLOR FINISHMarine Blue
  • CONSTRUCTIONSteel
  • DOORSNo Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPEStadium Locker
  • MANUFACTURERS PART NUMBERSW242172SS4NN-806
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Solid Sides-4" Base
  • WEIGHT LBS188
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSW242172SS4NN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Fully Framed Stadium® Locker W/Shelf, 24Wx21Dx76H, Blue, All-Welded

Penco® Fully Framed Stadium® Locker W/Shelf, 24Wx21Dx76H, Blue, All-Welded

Item #: WBB2561174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant