+

Steel Gear Locker With Open Front, 24"Wx24"Dx72"H, Blue, Assembled
Item #: WBB2161036
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Gray
- Tan
- Blue
Blue
- SELECT
- Unassembled
- Assembled
Assembled
Customers Also Viewed
Features
- Constructed of 16 gauge steel
- Ideal for high schools, locker rooms, sports facilities, police and fire stations and many other applications where visibility and maximum airflow is needed
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Units are 2 feet wide, 6 feet high and 24" deep
- Units feature a 13-3/4" D upper shelf and a 12" wide, 12-1/2" high, 13-3/4" deep top compartment with a steel padlock hasp
- Units also feature 4 steel coat hooks, a coat rod and a 14" high foot locker with a hinged lid and recessed padlock hasp for secure storage
Product Specifications
- WIDTH INCHES24
- DEPTH INCHES24
- HEIGHT INCHES72
- OVERALL WIDTH INCHES24
- OVERALL HEIGHT INCHES72
- ASSEMBLYAssembled
- BRANDApproved Vendor
- COLOR FAMILYBlue
- COLOR FINISHBlue
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY1
- DOORSNo Door
- CONFIGURATION1 Wide
- LOCKER TYPEGear Lockers
- MANUFACTURERS PART NUMBER70024BL-A
- OPENINGS1
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
- STYLEWith Top Shelf/Cabinet and Bottom Foot Locker-Without Legs
- WEIGHT LBS135
- LIMITED WARRANTY3 Years
There are no questions for this product.

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
Item #: 652867
$28.50

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Steel Gear Locker With Open Front, 24"Wx24"Dx72"H, Blue, Assembled
$445.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories