Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rack Guards & Protectors

Rack protectors are high-visibility safety devices designed to prevent damage to storage racking systems in warehouses, distribution centers, and industrial facilities. They feature sturdy construction and a reinforced design to withstand heavy impacts from forklifts, pallet jacks, or other moving equipment, protecting the integrity of the racking structure. Rack protectors come in various designs, including corner guards, floor safety curbs, and more.
84 Results

Floor Mounted Pallet Rack Protectors

Floor Mounted Pallet Rack Protectors
Floor mounted pallet rack protectors provide stability and impact defense for pallet racks. By being mounted to the floor, and crafted from heavy duty steel, these protectors will shield your uprights for years to come. Steel post protectors are also available and protect racks and ensure personnel safety. Various colors, thickness options, and heights are available. Hardware included.
CompareImageFitsMounting OrientationMounting LocationMaterialHeightBrandModel #Price
Global Industrial™ Pallet Rack Frame Guard 12" H - Yellow
3-5/16"W Rack Post
Left & Right Side
Floor
Steel
Global Industrial
Ships Same Day
WB798617
as low as

$32.95

Save $2.00 (6%)
1/4" Thick 12" H Steel Post Protector Yellow
4"W Rack Post
Center
Floor
Steel
Bluff Manufacturing
Ships Same Day
WB442973YL
as low as

$55.95

Save $4.00 (7%)
1/2" Thick 12" H Steel Post Protector Yellow
4"W Rack Post
Center
Floor
Steel
Bluff Manufacturing
WB442979YLas low as

$99.95

Save $10.00 (9%)
Rack Guard 24"H X 6-1/4"W Opening
6-1/4"W Rack Post
Center
Floor
Steel
24 in
Vestil
WB245636as low as

$46.95

Save $7.00 (13%)
Rack Guard 12"H X 4-1/4"W Opening
4-1/4"W Rack Post
Center
Floor
Steel
Vestil
WB245630as low as

$31.95

Save $4.00 (11%)
Bluff® Bolt On Post Protector - 24"H Bull Nose
3"W Rack Post
Center
Floor
Steel
24 in
Bluff Manufacturing
WBB2684009as low as

$91.95

Save $7.00 (7%)
Bluff® Bolt On Post Protector - 24"H Tapered - Bull Nose
3"W Rack Post
Center
Floor
Steel
24 in
Bluff Manufacturing
WBB2684010as low as

$99.95

Save $10.00 (9%)
Bluff® Bolt On Post Protector Fastener Kit
-
-
-
-
3/4 in
Bluff Manufacturing
Ships Same Day
WBB2684016
as low as

$16.00

Save $1.25 (7%)
Bluff® Bolt On Post Protector - 24"H
3"W Rack Post
Center
Rack
Steel
24 in
Bluff Manufacturing
WBB2684011as low as

$58.95

Save $5.00 (8%)
3/8" Thick 24" H Steel Post Protector Yellow
4"W Rack Post
Center
Floor
Steel
Bluff Manufacturing
WB442978YLas low as

$92.95

Save $7.00 (7%)

Pallet Rack Frame Protectors

Pallet Rack Frame Protectors
Pallet rack frame protectors help to protect rack legs and uprights from scrape impacts by workplace vehicles. Some models feature an air chamber that is designed to deflect impact energy away from the rack. Protectors are easy to install, and many are bright in color for high visibility. Many sizes and styles are available.
Showing 1-10 of 29 results

Pallet Rack End Protectors

Pallet Rack End Protectors
Pallet Rack End Protectors secure racks from forklift damage. Made of durable steel, they are designed to absorb impact and ensure safety in distribution, manufacturing, storage, and other industrial environments. Their high-visibility powder coat finish and wrap-around design help prevent damage. These rack protectors include bolts for stability. Available in a variety of colors and dimensions,
Showing 1-10 of 30 results

Impact-Absorbing Pallet Rack Protectors

Impact-Absorbing Pallet Rack Protectors
Pallet Rack Protectors defend uprights from accidental impact damages. Designed with sturdy, layered covering, they fit tightly around compatible frames. Some models have an ultra-thin design for maneuvering around pallets. These guards feature a bright yellow powder coat finish and predrilled mounting holes for easy floor anchoring. Pallet Rack Protectors with Bumper offer extra shock absorption.

Corner Rack Guards

Corner Rack Guards
Corner Rack Guards are designed to protect equipment and racking from forklift impacts. These corner guards are made of heavy-gauge steel with a yellow powder coat finish, black stripes, and a "Safety First" message for high visibility and durability. Mounting hardware is sold separately. Concrete Kit is also available for installation.

Expandable Rack Barrier

Expandable Rack Barrier
The Expandable Rack Barriers are designed to safeguard equipment and machinery of varying sizes. Made of durable welded steel, these highly visible safety barriers feature a yellow powder coat finish. Barriers include steel mounting plates with openings for floor anchoring. These rack protectors can be bolt-mounted to existing concrete floors using the optional Concrete Installation Kit.

Straight Floor Curbs

Straight Floor Curbs
With a bright yellow color for high visibility, Straight Floor Curbs help keep warehouse racks, fixtures, and machinery safe against impacts caused by forklifts and other industrial vehicles. Available in a variety of thicknesses, safety curbs are crafted from heavy-duty steel for lasting strength, and the straight design makes it easy to safeguard the front and sides of structures.

Corner Floor Curbs

Corner Floor Curbs
Made from heavy-duty steel for strength with a high-visibility yellow color for safety, Corner Floor Curbs protect racks and other warehouse equipment from damage caused by forklifts and industrial vehicles. Available in 45-degree and 90-degree builds, these protective floor curbs safeguard the corners of structures.
Flexible Straight Floor Curbs

Flexible Straight Floor Curbs