Kitchen Carts

Nexel® Poly-Z-Brite® Wire Microwave Carts
| Compare | Image | Brand | Length | Height | Width | Number of Shelves | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Nexel | 24 in | 36 in | 18 in | 3 | T9F806449 | $139.95 |

Origami Collapsible Shelving, Racks & Accessories
Related Products
The New Age Industrial 95977 8-Tier Heavy Duty Aluminum Universal Cart provides high-capacity, mobile storage and transport for diverse commercial applications. Featuring full-size, all-welded aluminum construction and eight rounded bar style shelves, this cart allows for universal end and side loading. With 7-1/4" shelf spacing, it's designed for efficient organization of various items. Equipped with four 5" platform plate type swivel casters, this NSF certified cart offers smooth mobility. Its robust design is built for heavy-duty use. Proudly Made in the USA.
Nexel® END-LOAD CHROME WIRE TRAY TRUCK Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves. Easy access End-Load Tray Trucks hold 39 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and ...
The New Age Industrial 1356M 6-Tier Standard Aluminum Universal Cart is a versatile mobile solution for transporting a variety of items. With an open frame design and six rounded bar style shelves, it offers universal end and side loading, accommodating platters, containers, or boxes up to 18"W x 26"L. All-welded aluminum construction ensures durability, supporting a total weight capacity of 450 lbs. (75 lbs. per shelf). Equipped with four 5" stem type swivel casters, this NSF certified cart provides smooth and easy maneuverability, making it ideal for food service, retail, and industrial ...
Maximize your merchandising and service capabilities with the New Age Industrial 52861RED Merchandising Cart, a versatile "Comfort Cart" or "Share Cart" perfect for displaying and serving cold food items. This heavy-duty, all-welded aluminum cart features a sleek red powder-coated finish for lasting durability and visual appeal. It includes two full-size, HACCP compliant drop-in cold food pans, ensuring safe and efficient service of chilled products. The cart boasts a convenient top bolt-on signage rail, allowing for easy customization with branding or daily specials to capture customer ...
The Chuckwagon® is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Highest quality non-marring kingpin-less casters Optional ...


