Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB168317

Nexel® End Load Wire Tray Cart with 19 Tray Capacity

Product Description
Nexel® END-LOAD CHROME WIRE TRAY CART

Tray Truck 2 Open Sides With End Load. Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves.

Easy access End-Load Tray Carts hold 19 Trays (sold separately).Optional Tray Stop Kitis available to help prevent trays from sliding out.Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and storage areas.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth21 in
Height40 in
Weight Capacity600 lbs
Wheel Diameter5 in
Shelf Spacing1-1/2 in
Gauge12

Product Details

Assembly RequiredYes
TypeEnd-Load Tray Cart
Shelf Capacity40 - Evenly Distributed lbs
ColorSilver
Number of Trays19
Wheel TypeRubber Swivel, 2 with Brakes
MaterialSteel
BrandNexel

Warranty

Warranty1 yr