Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB665059

MPN #: 4340-IB

ENPAC® 4340-IB Storm Sentinel™ Catch Basin Insert Round 27" To 29" Diameter

Product Description
ENPAC® 4340-IB Storm Sentinel™ Catch Basin Insert Round 27" To 29" Diameter, with Oil-Absorbing Imbiber Packet

The Storm Sentinel™ Drain Protection Inserts help companies comply with Storm water Pollution Prevention Plans and Storm water Best Management Practices by protecting your storm drains and catch basins. It is the sure way to catch oil and sediment headed into storm drains and sewers. Equipped with an oil-absorbent media in a screened bag, the Storm Sentinel™ guards against any potential discharge. ENPAC's enhanced design has increased the surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Inserts fit round catch basin's from 27" to 29" in diameter. Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface.

PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width29 in
Height14 in
Weight3 lbs
Size29" x 29"
Diameter25 to 28 in

Product Details

Assembly RequiredNo
Flow Rate90 GPM
ApplicationTrash, Sediment, Debris, Oils, Hydrocarbons
Filter TypeSediment, Trash, Debris, Oils, Hydrocarbons
Oil Capacity0.23 gal
MaterialNon-Woven Geotextile
Manufacturers Part Number4340-IB
Installation TypeInsert
ShapeRound
BrandENPAC
TypeCatch Basin
ColorBlack
SeriesStorm Sentinel™
Filter MaterialNon-Woven Geotextile
Frame TypeAdjustable
StyleRound
Drain TypeStorm, Street, Trench
IncludesOil-Absorbing Imbiber Packet
ReusableYes
Package Quantity1
DescriptionStorm Sentinel™ Catch Basin Insert Round 27" To 29" Diameter

Compliance & Certifications

CertificationsEPA, SPCC & NPDES