Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2312154

MPN #: STRAP-FP

Strapping Cart w/ Fork Pockets, 26-7/16"L x 38"W x 48-15/16"H, Blue & Yellow

Product Description
The heavy duty "industrial grade" strapping and banding cart includes fork pockets for use with lift trucks and standard 27" wide pallet trucks. It includes lifting eye for use with overhead crane. Also, it comes standard with a steel tool storage tray (18"W x 7"D x 3-1/2"H usable) and 16" diameter Pneumatic wheels. Use with steel strapping coils (16" x 3" and 16" x 6" cores) or poly strapping coils (8" x 8"). The maximum strap with is 3/4". This product has a limited warranty of 90 days.

PRICE
$1,497.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1497.00
Buy 2 units - 3 units
1355.00Save $142.00 (9%)
Buy 4+ units
1309.00Save $188.00 (13%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-7/16 in
Width38 in
Height48-15/16 in
Weight Capacity150 lbs
Weight95 lbs
Strap WidthUp to 3/4 in
Core Size8, 16 in

Product Details

Assembly RequiredNo
TypeStrapping Cart
ColorBlue
For Use WithPolypropylene, Steel
MaterialSteel
DescriptionStrapping Cart with Fork Pockets
Manufacturers Part NumberSTRAP-FP
Max Wraps per Minute--
BrandVestil

Warranty

Warranty90 days