Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2240640

MPN #: MSW-72-3

Shrink Wrap Roll Cart, 40-5/16"W x 80"L, 3 Roll Capacity, Blue

Product Description
The shrink wrap cart is a major asset in the packaging and shipping departments. It is a strong overall capacity and construction that permits the user to transport large amount of shrink wrap from area to area, saving both time and energy. The cart rolls on swivel and rigid casters with brakes for smooth transferring and safe keeping on uneven surfaces. The braking capability holds unit in place while stationary. A robust powder coat finish is applied for added toughness in harsh conditions. This cart rolls easily from workstation to workstation. It has a substantial capacity for carrying large bundles of wrap. This product has limited warranty of 1 year.

PRICE
$997.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
997.00
Buy 3 units - 5 units
899.00Save $98.00 (10%)
Buy 6+ units
875.00Save $122.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width40-5/16 in
Height46-13/16 in
Weight Capacity450 lbs
Weight239 lbs
Wheel Size8"

Product Details

Assembly RequiredYes
TypeShrink Wrap Cart
ColorBlue
Roll Capacity3
Wheel TypeRigid Casters with Swivel Brakes
MaterialSteel
DescriptionShrink Wrap Roll Cart
Package Quantity1
Manufacturers Part NumberMSW-72-3
BrandVestil

Warranty

Warranty1 yr