x

Take 15% off your entire order!

Offer applied at checkout

AirWorks® Stratus Fan Fragrance Dispensing System, Wall Mount, White, 9510

AirWorks® Stratus Fan Fragrance Dispensing System, Wall Mount, White, 9510

Item #: WBB1175127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AirWorks® Stratus Fan Fragrance Dispensing System, Wall Mount, White, 9510

Features:
  • Displaces up to 5,000 cubic feet of air
  • 650 rpm silent running motor
  • Maintenance-free design features tough ABS construction
  • Side-hinged tamper-resistant cover allows easy access for refills
  • Operates 30 days on one (1) "D" cell battery
  • Easily wall mounts with tape or screws


  • WIDTH INCHES 3-5/7
  • DEPTH INCHES 3-8/9
  • HEIGHT INCHES 7-4/5
  • COLOR FINISH White
  • BRAND AirWorks
  • DESCRIPTION Stratus Fan Fragrance Dispensing System
  • MANUFACTURERS PART NUMBER 09510
  • MOUNT TYPE Wall/Free Standing
  • SCENT --
  • STYLE Dispenser
  • TYPE Aerosol
  • VOLUME 5000 Cu Ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nilodor Deodorizing Urinal Screen, Bubble Gum Scent, 12/Case

Item #: B2733354

Not Yet Rated

Usually ships in 10 to 13 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AirWorks® Stratus Fan Fragrance Dispensing System, Wall Mount, White, 9510

AirWorks® Stratus Fan Fragrance Dispensing System, Wall Mount, White, 9510

Item #: WBB1175127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant