Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278099

MPN #: STR-ERFG-10W

American Louver Stratus Plastic Return Filter Grille, 10" Duct, T-grid, White

Product Description

American Louver Stratus Plastic Return Filter Grille, 10" Duct, T-grid, Black

The all plastic Stratus eggcrate return filter grille solves many problems associated with metal grilles. It will never rust, scratches don't show, it will never need repainting, and is indistinguishavle from metal when installed. The hinged grille face drops down to quickly change the fiter or to remove for cleaning. It has a consistent smooth finish, resists sweating, anti-static, and is mildew resistant. White with extra tall 10" neck. Also available in black and 6", 8", 12", and 14" neck sizes.



Features
  • Lay-in style
  • Made of engineered polymers, stainless steel screws
  • Takes 20" x20"x1" filter
  • 50% lighter than metal
  • Extra tall neck – 2 3/8"
  • Commercial dishwasher safe
  • Made in the U.S.A.


PRICE
$105.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width22-3/4 in
Height6-1/2 in
Weight9 lbs
Nominal Size24 x 24 in
Duct Size10 in
Neck Size10 in
Thickness6-1/2 in

Product Details

TypeFilter Return Grille
ColorWhite
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSTR-ERFG-10W
BrandAmerican Louver