Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Streamlight

Model # :WB534627

MPN #: 66118

Streamlight® 66118 Stylus® Pro 100 Lumen Inspection Pen Flashlight

Product Description
A sleek pen light that conveniently fits in your pocket. Ideal for anyone that needs a compact, durable light to carry on a daily basis. Now shining brighter at 100 lumens!

Features:
  • White LED delivers 100 lumens; 62m beam; runs 8 hours; 950 candela
  • Push button tail switch – momentary or constant on operation
  • Includes two "AAA" alkaline batteries and tear-resistant nylon holster
  • Low battery indicator - flashlight strobes when fresh batteries are needed
  • Type II MIL-SPEC abrasion and corrosion-resistant anodized aircraft aluminum construction with unbreakable, scratch-resistant polycarbonate lens
  • IPX4 water-resistant; 1m impact resistance tested
  • About the size of a marker, it conveniently fits in your pocket and a removable pocket clip ensures it stays in place
  • 5.3" (134mm); 1.64 oz (46.9 g)
  • Available in Matte Black, Silver, Blue, Red, Orange and Lime Green
CLEARANCE PRICE
$23.00

was $35.95
Save $12.95 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Weight2 lbs

Product Details

Battery TypeAAA
TypeFlashlight
Water RatingIPX4
ColorBlack
Intrinsically SafeNo
SeriesStylus Pro
Batteries IncludedYes
StyleInspection/Pen
RechargeableNo
Number of Batteries2
Max Lumens Range100 to 199
Max Lumens100
Runtime Full Power Hours8
MaterialAluminum
Beam Distance62 m
Manufacturers Part Number66118
Bulb TypeLED
Light Modes1
Water ResistantYes
BrandStreamlight

Warranty

WarrantyLifetime