Coast 30244 G22 Bulls-Eye Spot Fixed Beam 100 Lumen LED Inspection Pen Flashlight
|
Questions & Answers (0)
Product Description
Using our Bulls-Eye Spot Beam, the G22 Flashlight is a prime choice for professionals who are looking for a great penlight that shoots a spot beam downrange while having a transition halo flood that increases your side viewability. With Coast's commitment to quality, the G22 Flashlight is impact resistant, weather-resistant and its LED is virtually unbreakable. The G22 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 1 in |
Product Details
| Battery Type | AAA |
| Type | Flashlight |
| Mode Types | High/Low |
| Water Rating | IP54 |
| Color | Black |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | Inspection/Pen |
| Rechargeable | No |
| Number of Batteries | 1 |
| Max Lumens Range | 100-199 |
| Max Lumens | 100 |
| Runtime Full Power Hours | 5.5 |
| Material | Aluminum |
| Beam Distance | 55 m |
| Manufacturers Part Number | 30244 |
| Bulb Type | LED |
| Light Modes | 2 |
| Water Resistant | Yes |
| Brand | Coast |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI FL1 |