Ready to use out of the box, Goodwrappers® unique disposable handle with flexible hand brakes and extended cores gives you fingertip control, letting you wrap pallet loads faster and easier. This puncture and tear-resistant blown wrap have special additives that are included during the manufacturing process to provide the wrap with their excellent clinging capabilities. 120 gauge for heavy weight shipments (4000 lbs +). Each roll has 1000' of film. Sold as 4 rolls per case.
Goodwrappers Stretch Wrap w/ Extended Core Handle, Blown, 120 Ga, 20"W x 800'L, Purple Tint - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$171.80 Sold in packages of 4 / $42.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 20 in |
| Weight | 34 lbs |
| Gauge | 120 ga |
| Core Size | 1 in |
Product Details
| Type | Blown |
| Color | Purple |
| Handle Included | Yes |
| Handle Type | Extended Core with Brakes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | BN200800 |
| Brand | Goodwrappers |