Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversey

Model # :T9AB3167590

MPN #: 93063390

Diversey™ Stride® Neutral Floor Cleaner, Citrus Scent, 5.3 Quartz Bottle

Product Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles. A neutral cleaner concentrate formulated for everyday cleaning of floors and other hard surfaces. This product does not dull floor finishes, and does not require rinsing to deliver labor savings. Orange in color with a citrus scent.

Features:
  • Non-alkaline formulation dries film-free
  • Cleans nearly all washable surfaces
  • Low-foaming formula allows for less emptying of recovery tanks
  • Concentrated formulations deliver excellent Cleaner performance for just pennies per diluted gallon
  • Helps remove Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter, Scuff Marks, Water-Based Soil
Application Instructions:
  • For use as daily floor cleaner and general cleaner
  • Use as spray and wipe application or in mop and bucket
  • Use in autoscrubber
Certifications
  • Green Seal, Greenguard, Kosher
  • NSF


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5.3 Quartz

Product Details

TypeFloor Cleaner
pH7
ApplicationScrubbing
ScentCitrus
Size Type5.3 Quartz Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter
Package Quantity1
DescriptionFloor Cleaner
Manufacturers Part Number93063390
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio5:16
BrandDiversey