Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178283

MPN #: 92974618

Diversey™ Revive® Plus SC Floor Maintainer/Rejuvenator, Citrus Scent, 2.5 L Bottle, 2/Case

Product Description
Unique patented formula allows for daily cleaning without browning out floors. Designed to repair microscopic scratches to ultimately maintain the gloss of floors. Easy-to-use with a mop and bucket or automatic scrubber; requires no rinsing. For optimum appearance burnish with appropriate pads. Floor stays cleaner, longer.

Features:
  • Maintainer/Rejuvenator formulated to clean floors and enhance gloss
  • Enhances Floor Appearance and "Pops" the gloss when burnished with 1500-2000+ rpm propane, battery or electric burnishers
  • Citrus Scent
  • Maintains Gloss with unique formula designed to repair microscopic scratches
  • Floors stay cleaner longer
Application Instructions:
  • For use as hard surface maintainer
  • Unique patented maintainer/rejuvenator formula can be used for daily cleaning
  • Powerful maintainer can be used on daily basis without browning out


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 liter

Product Details

TypeFloor Cleaner
pH6.5
ApplicationScrubbing
ScentCitrus
Size Type2.5 Liter Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills
Package Quantity2 Bottles
DescriptionFloor Maintainer/Rejuvenator
Manufacturers Part Number92974618
Floor TypeVinyl Composition Tile (VCT), Terrazzo, Sealed Concrete
Dilution Ratio1:256 - 1:512
BrandDiversey