Zep® Z-Tread Neutral Floor Cleaner, Gallon Bottle, 4 Bottles - 1041452
|
Questions & Answers (0)
Product Description
Zep® Professional Z-Tread Neutral Floor Cleaner - Gallon Bottle, 4 Bottles/Case - 1041452
This highly effective product is also highly economical, diluting to just 1/2 oz. per gallon. Its low foam, pH neutral formula makes it safe for use on sensitive floor surfaces.
This highly effective product is also highly economical, diluting to just 1/2 oz. per gallon. Its low foam, pH neutral formula makes it safe for use on sensitive floor surfaces.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Application | Scrubbing |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Mild |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Z-Tread Neutral Floor Cleaner |
| Manufacturers Part Number | 1041452 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:256 |
| Brand | Zep |