Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167552

MPN #: 94240626

Diversey™ Stride® Neutral Floor Cleaner, Unscented, 2.5 L Bottle, 2/Case

Product Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Non-alkaline formula does not dull floor finishes. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles. A neutral cleaner concentrate formulated for everyday cleaning of floors and other hard surfaces. This product does not dull floor finishes, and does not require rinsing to deliver labor savings. Fragrance-free formula for applications where indoor air quality is a concern. Orange in color with no scent.

Features:
  • Green Seal and Ecologo certified
  • Fragrance free
  • Cleans nearly all washable surfaces
  • Low-foaming formula allows for less emptying of recovery tanks
  • Concentrated formulations deliver excellent
  • Cleaner performance for just pennies per diluted gallon
  • Helps remove Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter, Scuff Marks, Water-Based Soil
Application Instructions:
  • For use as daily floor cleaner and general cleaner
  • Use as spray and wipe application or in mop and bucket
  • Use in autoscrubber


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 liter

Product Details

TypeFloor Cleaner
pH7
ApplicationScrubbing
ScentUnscented
Size Type2.5 Liter Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter
Package Quantity2
DescriptionFloor Cleaner
Manufacturers Part Number94240626
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio5:16
BrandDiversey