Features:
- All include both hook and loop
- Industrial strips are waterproof for indoor/outdoor use and provide 36 PSI average sheer vs. 13 PSI for standard strips
Model # :WBB3203594
MPN #: VEL104
Weights & Dimensions
| Length | 15 |
| Width | 2 in |
Product Details
| Type | Hook & Loop |
| Shear Strength | 36 psi |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VEL104 |