Safety Straps
Brand
Width
Depth
Height
Color
Price
Related Products
EMI's E.T.R.™ Active Shooter Kit is designed to provide the First Responder with basic but essential equipment to stop life-threatening bleeding. The kit includes the X8T tourniquet, field-tested and study-proven to be the quickest, easiest, and most secure tourniquet on the market in the most stressful emergencies. It features a self-locking, windless dial, a quick-release buckle, rapid one-hand application, and is effective on limbs from pediatric to adult sizes (5.5" - 37.5" circumference). Made from military-grade nylon with 500lb. tensile strength. Kit Contents: "1 - X8T Tourniquet ...
EMI introduces its Think Pink product line by introducing the Trauma Pac™ in pink! With its pink stethoscope, gloves, instruments and bag this kit is ideal for the 1st responder. Trauma Pac™ Pink has all the essential basic life support components.The bag has two zippered inside pockets and three outside pockets. The adjustable nylon webbing can fit 20" to 54" waists and has a quick release buckle. It features yellow reflective trim and measures 10"L x 6"H x 5". Trauma Pac™ Pink Contents: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (1) Triangular Bandage (1) CPR Lifeshield™ (1) 1" ...
The Arsenal® 5185 Half and Full Face Respirator Bag is a durable SCBA respirator storage bag built for heavy use. Much more than your standard issue bag, it's a lightweight yet tough PPE bag for carrying, storing and protecting both half and full face respirators. Durable nylon with a tarpaulin reinforced bottom keeps your critical gear safe and dry, while two webbing loops make for easy attachment to belts or equipment. The magnetic top closure flap opens quickly and closes securely for one-handed access on the go. The zippered top ensures the magnetic closure is locked and loaded for ...
The Arsenal® 5187 Half Face Respirator Bag is a step above your standard issue bag with a durable yet lightweight 420D nylon exterior and a 200D lining to protect expensive half face respirators. Featuring an easy-open zippered clamshell and belt loop make for quick, one-handed access on the go. A webbing belt loop allows the bag to securely thread through belts for on-the-hip storage. The loop can also be used to secure the bag to equipment. A carrying handle makes for easy for grab-and-go transport. An elastic interior pocket securely stores respirator filters, cartridges and other ...
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.