Stryker Lifepak® 12/20e QUIK-COMBO® 8 ft Therapy Cable, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 20e QUIK-COMBO#174; Therapy Cable (Catalog #11110-000040) is a replacement patient therapy cable designed for use with the Lifepak® 20e Defibrillator/Monitor. This cable connects the device to QUIK-COMBO® therapy electrodes or paddles, allowing clinicians to deliver defibrillation, cardioversion, pacing, and ECG monitoring during cardiac emergencies. Built to meet the demands of fast-paced clinical environments, the cable ensures reliable connectivity and consistent performance when every second matters.
Engineered for durability and ease of use, the QUIK-COMBO therapy cable supports quick, secure attachment to compatible electrodes and therapy accessories. Its flexible design allows clinicians to maneuver efficiently around the patient while maintaining a stable connection between the defibrillator and therapy pads. Clear connectors and robust construction help reduce setup time and support confident operation in critical situations.
This therapy cable is ideal for hospitals, emergency departments, ambulances, and other professional healthcare settings that rely on the Lifepak® 20e for advanced cardiac life support. Keeping a replacement cable available helps ensure equipment readiness and uninterrupted patient care when responding to cardiac emergencies.
Engineered for durability and ease of use, the QUIK-COMBO therapy cable supports quick, secure attachment to compatible electrodes and therapy accessories. Its flexible design allows clinicians to maneuver efficiently around the patient while maintaining a stable connection between the defibrillator and therapy pads. Clear connectors and robust construction help reduce setup time and support confident operation in critical situations.
This therapy cable is ideal for hospitals, emergency departments, ambulances, and other professional healthcare settings that rely on the Lifepak® 20e for advanced cardiac life support. Keeping a replacement cable available helps ensure equipment readiness and uninterrupted patient care when responding to cardiac emergencies.
PRICE
$829.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Therapy Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11110-000040 |
| Brand | Stryker |