Lifepak® 1000 3-Wire ECG Cable, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 1000 3-Wire ECG Cable is designed to support ECG monitoring when used with compatible Lifepack® monitoring and defibrillation systems. This cable enables reliable acquisition of ECG signals to assist healthcare professionals and emergency responders in patient assessment and cardiac rhythm monitoring.
Constructed for durability in demanding environments, the cable features secure connectors and robust materials that help maintain consistent signal transmission while minimizing artifact and interruptions during monitoring. The three-wire configuration allows for quick and straightforward setup while supporting dependable ECG monitoring performance.
Designed for use in emergency medical services, hospitals, and clinical care environments, the Lifepack® 1000 3-wire ECG cable helps support accurate rhythm monitoring during both routine patient assessment and emergency response situations.
Constructed for durability in demanding environments, the cable features secure connectors and robust materials that help maintain consistent signal transmission while minimizing artifact and interruptions during monitoring. The three-wire configuration allows for quick and straightforward setup while supporting dependable ECG monitoring performance.
Designed for use in emergency medical services, hospitals, and clinical care environments, the Lifepack® 1000 3-wire ECG cable helps support accurate rhythm monitoring during both routine patient assessment and emergency response situations.
PRICE
$419.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | ECG Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11111-000016 |
| Brand | Lifepak |