Lifepak® 15 QUIK-COMBO® Therapy Cable, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 QUIK-COMBO® Therapy Cable is a replacement patient therapy cable designed for use with the Lifepack® 15 monitor/defibrillator. This cable connects the device to QUIK-COMBO® therapy electrodes or paddles, enabling clinicians to deliver defibrillation, cardioversion, pacing, and ECG monitoring during cardiac emergencies. Built to meet the demands of fast-paced clinical and prehospital environments, the cable helps ensure reliable connectivity and consistent performance when every second matters.
Engineered for durability and ease of use, the QUIK-COMBO® therapy cable supports quick, secure attachment to compatible electrodes and therapy accessories. Its flexible design helps clinicians maneuver efficiently around the patient while maintaining a stable connection between the monitor/defibrillator and therapy pads. Clear connectors and robust construction help reduce setup time and support confident operation in critical situations.
This therapy cable is ideal for hospitals, emergency departments, ambulances, and other professional healthcare settings that rely on Lifepack® monitor/defibrillators for advanced cardiac life support. Keeping a replacement therapy cable available helps support equipment readiness and uninterrupted patient care when responding to cardiac emergencies.
Engineered for durability and ease of use, the QUIK-COMBO® therapy cable supports quick, secure attachment to compatible electrodes and therapy accessories. Its flexible design helps clinicians maneuver efficiently around the patient while maintaining a stable connection between the monitor/defibrillator and therapy pads. Clear connectors and robust construction help reduce setup time and support confident operation in critical situations.
This therapy cable is ideal for hospitals, emergency departments, ambulances, and other professional healthcare settings that rely on Lifepack® monitor/defibrillators for advanced cardiac life support. Keeping a replacement therapy cable available helps support equipment readiness and uninterrupted patient care when responding to cardiac emergencies.
PRICE
$775.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Therapy Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11113-000004 |
| Brand | Lifepak |