Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stryker

Model # :WBB3774940

MPN #: 11160-000011

Stryker Lifepak® NIBP Cuff-Reusable, Infant (Bayonet Hoses Only), Red

Product Description
The Reusable Infant NIBP Cuff with Bayonet Connection (8–14 cm) is designed for non-invasive blood pressure monitoring in neonatal and infant patients when used with compatible patient monitoring systems. This cuff provides a reliable and comfortable method for measuring blood pressure in small patients, supporting accurate readings during routine monitoring and clinical assessment.

Sized for infant patients with limb circumferences between 8 and 14 cm, the cuff is constructed with soft, durable materials that help ensure patient comfort while maintaining consistent performance. The reusable design allows the cuff to be cleaned and used multiple times, making it a practical option for healthcare environments that require dependable monitoring equipment for frequent patient use.

The cuff features a bayonet-style connection, which provides a secure and straightforward attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146. This connection style helps ensure proper compatibility and reliable operation during blood pressure monitoring.

Ideal for hospitals, pediatric units, neonatal care settings, and emergency medical services, the reusable infant NIBP cuff supports accurate blood pressure monitoring for the smallest patients.

PRICE
$54.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height8 in
Weight1 lbs

Product Details

TypeReusable Cuff
Package Quantity1
ColorRed
Manufacturers Part Number11160-000011
Case MaterialNylon
BrandStryker