Lifepak® CR2 AED Trainer (English), White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® CR2 AED Trainer is designed to provide realistic, hands-on AED training without delivering therapeutic energy. The trainer mirrors the operation, prompts, and pad placement process of the live Lifepack® CR2 AED, helping users become familiar with the device and proper response procedures during sudden cardiac arrest training scenarios.
The trainer provides simulated voice prompts and guided training sequences to support both instructor-led and self-directed practice. By replicating the workflow of a live AED rescue, the device helps participants build confidence and develop the muscle memory needed to respond effectively during an emergency.
Designed for CPR and AED training programs, the Lifepack® CR2 AED Trainer is ideal for workplaces, schools, healthcare training environments, and public access defibrillation programs focused on improving emergency preparedness and response.
The trainer provides simulated voice prompts and guided training sequences to support both instructor-led and self-directed practice. By replicating the workflow of a live AED rescue, the device helps participants build confidence and develop the muscle memory needed to respond effectively during an emergency.
Designed for CPR and AED training programs, the Lifepack® CR2 AED Trainer is ideal for workplaces, schools, healthcare training environments, and public access defibrillation programs focused on improving emergency preparedness and response.
PRICE
$975.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 4 in |
| Height | 11 in |
| Weight | 4 lbs |
Product Details
| Type | Trainer |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11250-000162 |
| Brand | Lifepak |