ADC® Desktop Caddy For ADView® 2 Diagnostic Station, White
Write a Review
|
Questions & Answers (0)
Product Description
Add the optional ADView® 2 Desk Caddy to keep cuffs and cords organized. This unit comes with desktop caddy plate and hardware. Dimensions: 7.25" x 6.25" x 6". ADView® 2 Diagnostic Unit Sold Separately.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessories |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Desktop Caddy |
| Manufacturers Part Number | 9005D |
| For Use With | ADView® 2 Diagnostic Station |
| Brand | ADC |
Warranty
| Warranty | 2 yr |