Wenesco Digital Thermostat Corrosion Resistant Hot Plate, 6" x 6" Plate, 325°C, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Wenesco Hot Plates are designed for sealing, pre-heating, re-flow, and processing under controlled temperature conditions. Corrosion Resistant Anodized Aluminum plate 6" x 6" x 1/2" Thick Digital controller display sets and process temperature, Auto Tune PID and alarm circuit. Anodized Aluminum housing 8" x 8" x 4". Internally sealed to prevent corrosion of electrical wires and heaters elements. All electrical and thermocouple wires will be encased in flexible conduit made of high temperature plastic. Temperature controlled with a digital temperature controller (E80) Actual temperature and set points are digitally displayed in F & C. auto tune, alarm circuit, and PID algorithm. Plate temperature range: up to 300C. Operates: 120V. Made in USA. Customization capabilities to integrate Industrial Hot Plates into complex manufacturing systems.>
PRICE
$4,269.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 15 lbs |
| Plate Size | 6 x 6 in |
Product Details
| Type | Corrosion Resistant Hot Plate |
| Color | Black |
| Plate Material | Anodized Aluminum |
| Voltage | 120 V |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010608 |
| Brand | Wenesco |
Warranty
| Warranty | 1 yr |