- Canarm BPT series bathroom ventilators are high quality, low noise units which meet the needs of today's quality builders and contractors.
- With CFM ratings of 70, 110 and 150, we have units to meet every size bathroom.
Canarm Bathroom Exhaust Fan - 4" Duct Diameter - 70 CFM - 1.0 SONES - 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 6-3/4 in |
| Height | 7-3/4 in |
| Weight | 8 lbs |
| Duct Size | 4 in |
Product Details
| Type | Bath Fan |
| CFM | 70 CFM |
| Color | White |
| Number of Speeds | Single |
| Amperage | 0.16 A |
| Hertz | 60 Hz |
| Motor Type | DC |
| Mounting Location | Ceiling |
| Wattage | 17 W |
| Voltage | 120 V |
| Material | Metal |
| Phase | 1 |
| Manufacturers Part Number | BPT12-13H1 |
| Indoor/Outdoor | Indoor |
| Sound Level | 1 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL, Energy Star Certified |