Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12
Write a Review
|
Questions & Answers (0)
Product Description
High acid formula contains 24% HCl acid. Bowl and urinal cleaner. Dissolves rust and other hard water deposits instantly.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Size | 32 oz |
Product Details
| Type | Toilet Bowl Cleaner |
| Specific Gravity | 1.1 |
| pH | <1.0 |
| Color | White |
| VOC Content | 0.0125 |
| Scent | Acidic |
| Size Type | 32 oz. Bottle |
| Description | Super Toilet Bowl Cleaner |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | NL065-Q12 |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Brand | Nyco |