+

Price: $1,102.00
Customers Also Viewed
Summit's commercially approved FF7LBLBISSHV is one of the industry's most trusted undercounter all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LBLBISSHV is perfect for any tight space. Designed for built-in or freestanding use, this unit has a black cabinet and fully wrapped stainless steel door. A sleek stainless steel handle set vertically across the door completes the elegant look, with a front-mounted lock installed for added security. Inside, the FF7LBLBISSHV uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7LBLBISSHV fits well in any commercial, home, or medical setting. Match it with a frost-free SCFF55LBLSSHV freezer for a complete side-by-side set.
- BRAND Summit Appliance
- MANUFACTURERS PART NUMBER FF7LBLKBISSHV
- DESCRIPTION Draft Direct Draw Dispenser
- SERIES BB-G
- CAPACITY CUBIC FEET 5.5
- WIDTH INCHES 23-3/4
- DEPTH INCHES 23-1/2
- HEIGHT INCHES 33-1/2
- COMPARTMENT WIDTH INCHES 91
- SHELF QUANTITY 3
- ADJUSTABLE SHELVES Yes
- VOLTAGE 115
- AMPS 1.3
- HERTZ 60
- HORSEPOWER 1/3
- DOOR QUANTITY 2
- DOOR SWING RHD
- COMPRESSOR WARRANTY 5 Years
- APPROVALS OR CERTIFICATIONS UL, ULC
- PARTS/LABOR WARRANTY 1 Year
- REVERISBLE DOOR Factory Reversible
- DOOR FINISH Black
- SHELF TYPE Glass
- DEFROST TYPE Automatic
- LOCK TYPE Single Key Lock
- COLOR Stainless Steel
- HANDLE TYPE Thin
- LIGHT Yes
- THERMOSTAT TYPE Dial
- BODY FINISH Black
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Summit Built In Undercounter All Refrigerator 5.5 Cu. Ft. White/Stainless Steel
Item #: B678028
Not Yet Rated
Usually ships in 12 to 15 days
$990.00

Summit Built In Undercounter All Refrigerator 5.5 Cu. Ft. Stainless Steel
$1102.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty