Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB742997

MPN #: VT65

Accucold Commercially Listed Built-In Undercounter All-Freezer, 3.5 Cu.Ft., -30°C Capable

Product Description
Summit VT65 Commercially Listed Built-In Undercounter All-Freezer, -30°C Capable, 3.5 Cu.Ft. Capacity

Accucold medical all-freezers offer low temperature storage in a perfectly sized footprint.

The VT65 is an upright all-freezer sized with a 24" footprint. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. A factory installed keyed lock offers added security. The digital thermostat is located in the kickplate so that users can manage the temperature without opening the door. A NIST calibrated high/low temperature alarm is also included.

Inside, the VT65 utilizes static manual defrost operation to maintain stable temperature. This unit can reach temperatures as low as -30°C. Three slide-out basket drawers offer convenient storage while minimizing temperature fluctuations when the door is open.

This unit is UL-S listed to NSF-7 and UL-471 commercial standards.

Features:
  • Precise temperature control with a digital thermostat
  • Factory installed lock provides security you can count on
  • Capable of operating at -30°C for long-term food preservation and safe storage of pharmaceuticals
  • Slim width and counter height fits easily where space is tight
  • Three slide-out freezer drawers help contents maintain stable temperature, even with an open door
  • Commercially listed to NSF-7 standards and meets UL-471


PRICE
$1,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height33-1/2 in
Weight100 lbs

Product Details

Cabinet Color FamilyWhite
Body Color FamilyWhite
Number of Adjustable ShelvesNo
LightNo
Door TypeSolid
Number of Drawers3
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Door Color FamilyWhite
Manufacturers Part NumberVT65
BrandAmko Displays
TypeMedical and Lab Freezer
SanitationUL-S
Alarm TypeHigh/Low Temperature Warning
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range-20 to -30 °C
StyleUndercounter
Commercially ListedYes
Capacity3.5 ft³
Number of Doors1
Voltage115 V
DescriptionBuilt-In Undercounter All-Freezer (-30°C)
Watts115 W
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR404a

Warranty

Warranty1 Year Parts and Labor, 5 Years Compressor

Compliance & Certifications

CertificationsUL Listed
ADA CompliantNo
Electrical Safety MarkingsUL