Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2349507

MPN #: VT65MLBIMCADA

Accucold ADA Compliant MOMCUBE™ Breast Milk Freezer, 3.5 Cu. Ft.

Product Description
Summit VT65MLBIMCADA ADA Compliant MOMCUBE™ Breast Milk Freezer, 3.5 Cu. Ft.

Accuhold® offers a line of MOMCUBE™ all-freezers designed for reliable long-term storage of breast milk. Available in a range of sizes, these units are ideal for daycare centers, maternity wards, and similar environments serving nursing mothers. The VT65MLBIMCADA is an ADA compliant MOMCUBE™ all-freezer. With a height of 32", it can be used built-in or freestanding in any 24" spaces. Its 3.5 cu.ft. interior has a manual defrost system for better efficiency and less temperature variation. The interior includes three slide-out drawers for convenient storage, with solid plastic fronts to protect stored milk from ambient temperature when the door is opened. Additional features include an adjustable digital thermostat for convenient temperature reading and control, a one-piece interior liner for easier cleaning, a reversible door for flexibility of unit placement, and a factory installed lock for added security.

Features:
  • Designed for use in daycare centers, employee wellness rooms, and personal use
  • 32 inch height fits under lower ADA compliant counters
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Factory installed lock provides security you can count on
  • Three slide-out freezer drawers help to protect stored items when the door is opened


PRICE
$1,885.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height32-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Number of Drawers3
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Manufacturers Part NumberVT65MLBIMCADA
BrandAccucold
TypeBreast Milk Freezer
Shelf TypeDrawers
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range0 to -20 °C
StyleUndercounter
Commercially ListedNo
Capacity3.5 ft³
Number of Doors1
Voltage115 V
DescriptionCounter Height MOMCUBE™ Breast Milk Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsUL Listed
ADA CompliantYes