Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997780

MPN #: ABT-HC-UCFS-0420W

American Biotech Supply Standard Freestanding Undercounter Freezer, 4 Cu. Ft., Solid Door

Product Description
American Biotech Supply Standard Freestanding Undercounter Freezer ABT-HC-UCFS-0420W, 4 Cu. Ft.

Features:
  • Standard Undercounter Freezer Freestanding
  • 4 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Mechanical thermostat
  • Adjustable operating temperature range: -15°C to -25°C
  • Two fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Leveling legs
  • Probe access port (3/8")
  • White cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • One year parts and labor warranty
  • Exterior dimensions: 21-1/2"W x 22-1/4"D x 32-3/4"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Manual defrost
  • 115V, 60 Hz, 0.90 Amps, 1/7 HP
  • UL/C-UL listed


PRICE
$1,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth22-1/4 in
Height32-3/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberABT-HC-UCFS-0420W
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/7 HP
ColorWhite
Amperage0.9 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUndercounter
Capacity4.0 ft³
Number of Doors1
Voltage115 V
DescriptionStandard Freestanding Undercounter Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo