Undercounter Refrigerators
Availability
Height
Brand
Width
Special Price
Free Shipping
Voltage
Material
Depth
Type
Capacity
Color
Price
Related Products
True Undercounter Refrigerator True's undercounter units are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Oversized, environmentally friendly (134A) forced-air refrigeration system holds 33°F to 38°F (.5°C to 3.3°C). Stainless steel front and countertop. Matching aluminum sides and finished back. Attractive, white aluminum liner. ...
Summit FF63BCSS - Built-In Undercounter Auto-Defrost All-Refrigerator, Stainless Steel, 23-5/8"W Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF63BBI Series includes European made all-refrigerators designed for built-in installation in residential settings. Sized with a 24" footprint, the FF63BCSS is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model comes in a fully wrapped stainless steel exterior and black ...
The ALFZ36 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius. ...
Summit Freestanding Counter Height All-Refrigerator With Lock; Capable Of Accepting Full Overlay Panels Summit's commercially approved FF7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LIF is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior with a door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. A front-mounted lock is installed for added security. ...
Summit FF61 - Freestanding Counter Height Auto-Defrost All-Refrigerator, White, 23-5/8"W Summit offers the industry™'s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF61 Series includes European made all-refrigerators designed for freestanding use in residential settings. Sized with a 24" footprint, the FF61 all-refrigerator is designed for freestanding use. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle. Inside, the FF61 utilizes automatic defrost operation to ...